- 21/32" Maxi Pack
- Chrome Steel
- 50 Pieces per Pack
| Ball Dia.Tolerance | ±0.0001 |
| Ball Dia. | 21/32 in |
| Grade | Grade 25 |
| Sphericity | 2.5e-005 in |
| Ball Material | Chrome Steel |
| Ball Pack Size | Large |
| Weight | 2.159 LB |
| EAN or UPC | 844330000367 |
| Ball Dia.Tolerance | ±0.0001 |
| Ball Dia. | 21/32 in |
| Grade | Grade 25 |
| Sphericity | 2.5e-005 in |
| Ball Material | Chrome Steel |
| Ball Pack Size | Large |
| Weight | 2.159 LB |
| EAN or UPC | 844330000367 |