- 1 1/4" ID x 1 1/2" OD x 1 1/4" Long
- Bronze - C93200 (SAE 660) Bushing
| Material | Bronze – C93200 (SAE 660) |
| Temperature Range [Min] | N/A |
| Temperature Range [Max] | 450 °F |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Has Flange | No |
| O.D. | 1 1/2 in |
| I.D. | 1 1/4 in |
| Bore Type | Round Bore |
| Length | 1 1/4 in |
| Weight | 0.22 LB |
| EAN or UPC | 844330007281 |

