
- 1 1/8" ID x 1 1/2" OD x 2" Long
- Bronze - C93200 (SAE 660) Bushing
Inch/Metric | Inch |
Temperature Range [Min] | N/A |
Length | 2 in |
O.D. | 1.5 in |
Material | Bronze – C93200 (SAE 660) |
Temperature Range [Max] | 450 °F |
Bore Type | Round Bore |
Groove Type | No Groove |
I.D. | 1 1/8 in |
Has Flange | No |
Weight | 0.49 LB |
EAN or UPC | 844330006857 |
