
- 1 1/16" ID x 1 3/8" OD x 2 1/2" Long
- Bronze - C93200 (SAE 660) Bushing
O.D. | 1.375 in |
I.D. | 1 1/16 in |
Length | 2 1/2 in |
Material | Bronze – C93200 (SAE 660) |
Bore Type | Round Bore |
Has Flange | No |
Inch/Metric | Inch |
Temperature Range [Min] | N/A |
Groove Type | No Groove |
Temperature Range [Max] | 450 °F |
Weight | 0.48 LB |
EAN or UPC | 844330006604 |
