- 1" ID x 1 3/4" OD x 6 1/2" Long
- Bronze - C93200 (SAE 660) Bushing
| Has Flange | No |
| Temperature Range [Max] | 450 °F |
| Temperature Range [Min] | N/A |
| O.D. | 1 3/4 in |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| I.D. | 1 in |
| Length | 6 1/2 in |
| Material | Bronze – C93200 (SAE 660) |
| Groove Type | No Groove |
| Weight | 3.38 LB |
| EAN or UPC | 844330006505 |

