Skip to content Skip to navigation menu
GoldSpec®1114 16BRZ BUSHING

1114 16BRZ BUSHING

Cast Bronze Sleeve Bearing
Item #101820325
  • 11/16" ID x 7/8" OD x 2" Long
  • Bronze - C93200 (SAE 660) Bushing
GoldSpec®1114 16BRZ BUSHING
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11/16" ID x 7/8" OD x 2" Long
  • Bronze - C93200 (SAE 660) Bushing
Length 2 in
I.D. 11/16 in
Groove Type No Groove
Inch/Metric Inch
O.D. 0.875 in
Has Flange No
Material Bronze – C93200 (SAE 660)
Bore Type Round Bore
Temperature Range [Min] N/A
Temperature Range [Max] 450 °F
Weight 0.15 LB
EAN or UPC 844330004471
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison