- 9/16" ID x 3/4" OD x 2 1/2" Long
- Bronze - C93200 (SAE 660) Bushing
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Material | Bronze – C93200 (SAE 660) |
| Has Flange | No |
| O.D. | 0.75 in |
| Temperature Range [Min] | N/A |
| Temperature Range [Max] | 450 °F |
| Length | 2 1/2 in |
| Groove Type | No Groove |
| I.D. | 9/16 in |
| Weight | 0.16 LB |
| EAN or UPC | 844330003856 |

