- 7/16" x 5/8" x 1" Bushing
- Bronze - C93200 (SAE 660)
| I.D. | 7/16 in |
| Has Flange | No |
| Temperature Range [Min] | N/A |
| O.D. | 0.625 in |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Material | Bronze – C93200 (SAE 660) |
| Length | 1 in |
| Groove Type | No Groove |
| Temperature Range [Max] | 450 °F |
| Weight | 0.05 LB |
| EAN or UPC | 844330003245 |

