- 4 3/4" ID x 5 1/4" OD x 1/4" Wide
- Nitrile Buna-N O-Ring Package
- 2 per Pack
description
- An O-ring functions as a seal through the mechanical deformation of the elastomeric compound by mating metal surfaces. The resilient rubber conforms to the shape of the metal sections and blocks the passage of gases or liquids. If pressure increases, the O-ring is further deformed and provides tighter sealing.
features
- Seals over wide range of pressures, temperatures and tolerances
- Ease of service
- no smearing or retightening
- No critical torque on tightening
| Cross Section Tolerance | 0.006 in |
| Width | 1/4 in |
| Durometer | 70 |
| O.D. | 5 1/4 in |
| Material | Nitrile Buna-N |
| I.D. | 4 3/4 in |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -30 °F |
| Weight | 0.096 LB |
| EAN or UPC | 844330002507 |
-
Pre-Packed Quantities


