- Pointing Trowel
- 5"
- Wooden Handle
features
- Carbon steel blade is ground and polished
- Steel ferruled hardwood handle
| Blade Material | Carbon Steel |
| Size | 5 in |
| Handle Material | Wood |
| Weight | 4.32 LB |
| Blade Material | Carbon Steel |
| Size | 5 in |
| Handle Material | Wood |
| Weight | 4.32 LB |