Skip to content Skip to navigation menu
Gojo7820-01

7820-01

PURELL CS8 TOUCH-FREE HAND SANITIZER DISPENSER - WHITE
Item #113817653
  • PURELL CS8 TOUCH-FREE HAND SANITIZER DISPENSER - WHITE
Gojo7820-01
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PURELL CS8 TOUCH-FREE HAND SANITIZER DISPENSER - WHITE

description

  • Reliable dispenser with energy-on-the-refill.

features

  • Each new refill comes with its own energy source - a coin cell battery integrated into the refill
  • Optional SMARTLINK™ modules add capability for service alerts, compliance monitoring and other upgrades as technology evolves
  • Large sight window makes it easy to check refill level
  • Uses PURELL® CS8 1200 mL Hand Sanitizer refills
  • Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
  • Collapsible, SANITARY SEALED™ PET refill bottle with tear-off collar for easy recycling
  • Fully ADA compliant
  • Guaranteed reliability
Weight 2.33 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison