Skip to content Skip to navigation menu
Gojo6420-01

6420-01

PURELL ES6 TOUCH-FREE HAND SANITIZER DISPENSER - WHITE
Item #113817549
  • PURELL ES6 TOUCH-FREE HAND SANITIZER DISPENSER - WHITE
Gojo6420-01
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PURELL ES6 TOUCH-FREE HAND SANITIZER DISPENSER - WHITE

description

  • Reliable, easy-to-maintain hand sanitizer dispenser.

features

  • Elegant design complements décor
  • AT-A-GLANCE™ refills provide the easiest way to see when refills need to be changed
  • Uses PURELL® ES6 1200 mL Hand Sanitizer refills
  • Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
  • Includes 4 "C" cell batteries - no tools required for replacing batteries
  • SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
  • LOCK OR NOT™ technology - can convert to a locking system
  • Fully ADA compliant
  • Guaranteed Reliability: We stand behind it for the life of the dispenser
Weight 2.33 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison