- White Dispenser
- Use for 800 mL PURELL® Bag-in-Box Refills
description
- Compact hand sanitizer dispenser.
features
- Compact design optimizes wall space
compliances
- 0
| Container Type | Dispenser |
| Color | White |
| Origin | Dispensers |
| Soap Type | Dispensers |
| Container Size | 800 mL |
| Use With | 800 mL PURELL® Bag-in-Box Refills |
| Weight | 1.583 LB |
| EAN or UPC | 73852096217 |

