- GOJO® CX™ Counter Mount Dispenser
- Use w/ 8561
- 8562
- 8565
description
- Foam soap dispenser.
features
- Trouble-free performance
- Chrome finish complements décor
- GOJO® NEAT DISPENSE™ design keeps counters and sinks clean
- Compatible with GOJO® CX™ 1500 and 2300 mL refills
includes
- New bottle and pump with each refill
| Soap Type | Dispensers |
| Use w/ Part No. | 8561, 8562, 8565 |
| Origin | Dispensers |
| Container Size | 1500 mL |
| Container Type | Dispenser |
| System | CX™ |
| Weight | 0.85 LB |
| EAN or UPC | 73852007824 |

