- 80 Ct Counter Display
- Wipes
- Multi-Purpose Light & Medium-Duty
description
- Portable, convenient and easy to use. Removes a wide range of soils. Place wipes in areas where soap and water are not available.
applications
- In service vehicles
- On the workbench
- At the jobsite
- Wherever water is not available
features
- For quick cleanup of light greases and oils
| Container Size | 80 Ct |
| Cleaner Type | Wipes |
| Color Code | Blue |
| Soil Type | Light Greases & Oils |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Soap Type | Hand Cleaner |
| Container Type | Counter Display |
| Color | Blue |
| Weight | 2.225 LB |
| EAN or UPC | 73852001051 |

