- PURELL® Instant Hand Sanitizer Foam
- 45 mL Pump Bottle
features
- Kills 99.99% of most common germs that may cause illness
- Thick, rich foam formula stays on hands
- Contains moisturizers to help keep skin hydrated
- Patent-pending, 62% ethyl alcohol formula is free of fluorinated chemicals
| Container Type | Bottle w/ Pump |
| Cleaner Type | Foam |
| Origin | Sanitizers |
| Container Size | 45 mL |
| Brand. | Purell® |
| Soap Type | Sanitizing |
| Weight | 0.167 LB |
| EAN or UPC | 73852010459 |

