Gojo
5665-02
GOJO® Green Certified Foam
Item #102184128
-
EcoLogo UL-2784 -
Pre-Packed Quantities -
Green Seal Certified
- Gojo® Foam Soap
- TFX™ 1,200 mL Refill
description
- A mild, readily biodegradable foam soap formula for general use.
features
- SANITARY SEALED™ refill helps prevent contamination
- Dermatologist tested to be mild
- USDA Certified Biobased Product
- ECOLOGO® Certified to Standard Name UL 2784
- Fresh dispensing valve with each refill
| Color | Green |
| For Dispenser | 2730 |
| Container Size | 1200 mL |
| Container Type | Refill |
| Cleaner Type | Foam |
| Soap Type | Hand Soap |
| System | TFX™ |
| Origin | Non-Antimicrobial Hand Soap |
| Weight | 3.0 LB |
| EAN or UPC | 73852011715 |
-
EcoLogo UL-2784 -
Pre-Packed Quantities -
Green Seal Certified



