- 1200 mL Refill
- Cranberry Fragrance
- Use with PROVON TFX Dispensers
description
- Ultra-mild foam soap with rich lather and advanced skin moisturizers.
features
- Refreshing cranberry fragrance
- SANITARY SEALED™ refill helps prevent contamination
- ECOLOGO® Certified to Standard Name UL 2784
- USDA Certified Biobased Product
- Fresh dispensing valve with each refill
| Container Size | 1200 mL |
| Soap Type | Hand Soap |
| Cleaner Type | Foam |
| For Dispenser | 2745 |
| Origin | Non-Antimicrobial Hand Soap |
| Container Type | Refill |
| System | TFX™ |
| Weight | 3.0 LB |
| EAN or UPC | 73852011081 |

