- Provon® Antimicrobial Handwash
- 2,000 mL FMX-20™ Refill
description
- A high-performance, antimicrobial foam soap with added moisturizers for general handwashing.
features
- Triclosan-free formulation
- Light, fruity fragrance
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
| Container Size | 2000 mL |
| Origin | Antimicrobial/Antibacterial Hand Soap |
| Cleaner Type | Foam |
| For Dispenser | 5260 |
| System | FMX-20™ |
| Brand. | Provon® |
| Soap Type | Antimicrobial |
| Container Type | Refill |
| Weight | 5.1 LB |
| EAN or UPC | 73852001730 |

