- Push-Style Dispenser
- 2000 mL
description
- High-capacity foam soap dispenser.
features
- High-capacity design
- ADA compliant, one-handed push operation
- Converts to a locking dispenser - key sold separately
- Compatible with GOJO® FMX-20™ 2000 mL refills
| Color | Black |
| Height | 11.660 in |
| Soap Type | Foam Hand Soap |
| Container Size | 2000 mL |
| Length | 4.680 in |
| Container Type | Dispenser |
| Weight | 2.0 LB |
| EAN or UPC | 73852056273 |

