- Foam Soap Dispenser
- Push-Style
- Use with GOJO FMX-12 1250 mL Refills
- Dove Gray Color
description
- Foam soap dispenser.
applications
- Ideal for locations where a smaller, traditional-sized dispenser is preferred
features
- ADA compliant, one-handed push operation
- Converts to a locking dispenser - key sold separately
- Compatible with GOJO® FMX-12™ 1250 mL refills
includes
- Optional key lock
compliances
- 0
| Container Type | Dispenser |
| Odor | Odorless |
| Use w/ Part No. | 5161, 5162, 5163, 5164, 5165, 5167 |
| Soap Type | Dispensers |
| Container Size | 1250 mL |
| Use With | 1250 mL GOJO® FMX™ Refills |
| Origin | Dispensers |
| Soil Type | Dispensers |
| Color | Dove Gray |
| Weight | 1.4 LB |
| EAN or UPC | 73852001938 |

