- Dove Gray Dispenser
- Use for 1250 mL PURELL® FMX™ Refills
description
- Foam hand sanitizer dispenser.
applications
- Ideal for locations where a smaller, traditional-sized dispenser is preferred
features
- ADA compliant, one-handed push operation
- Converts to a locking dispenser - key sold separately
- Compatible with PURELL® FMX-12™ 1250 mL refills
includes
- Optional key lock
compliances
- 0
| Soap Type | Dispensers |
| Use w/ Part No. | 5192 |
| Brand. | Purell® |
| Container Size | 1200 mL |
| Origin | Dispensers |
| Color | Dove Gray |
| Container Type | Dispenser |
| Use With | 1250 mL PURELL® FMX™ Refills |
| Weight | 1.15 LB |
| EAN or UPC | 73852008838 |

