- Provon® Antimicrobial Skin Cleanser
- 32 fl oz Bottle
description
- Mild lotion soap for general use.
features
- Meets protocol for surgical scrub, healthcare personnel hand wash, preoperative skin preparation, skin wound and general skin cleansing
- Contains a broad-spectrum antimicrobial agent
- Reduces microflora after one scrub
- Provides persistent antimicrobial activity up to six hours after scrubbing
- Mild formulation helps retain the skin's natural oils and moisture
| Soap Type | Antimicrobial |
| Container Type | Bottle |
| Origin | Antimicrobial/Antibacterial Hand Soap |
| Brand. | Provon® |
| Cleaner Type | Liquid Soap |
| Container Size | 32 oz |
| Weight | 2.333 LB |
| EAN or UPC | 73852041040 |

