Skip to content Skip to navigation menu
Gojo3005-60

3005-60

PURELL® Advanced Instant Hand Sanitizer
Item #102152637
  • PURELL® Instant Hand Sanitizer
  • 0.5 fl oz Bottle
Gojo3005-60
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PURELL® Instant Hand Sanitizer
  • 0.5 fl oz Bottle

features

  • Kills 99.99% of most common germs that may cause illness
  • Works in as little as 15 seconds
  • No water or towels needed
  • Specially formulated moisturizers leave hands feeling soft and refreshed
  • Alcohol based
Container Size 0.5 fl oz
Brand. Purell®
Origin Sanitizers
Container Type Bottle
Soap Type Sanitizing
Weight 0.065 LB
EAN or UPC 73852030051
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison