- Black Dispenser
- Use for 1200 mL GOJO® TFX™ Refills
description
- Touch-free foam soap dispenser.
features
- Trouble-free performance
- Fully ADA compliant, UL/CE registered
- Sight window makes it easy to check refill level
- Multiple colors and finishes available
- Compatible with GOJO® TFX™ 1200 mL refills
includes
- C-size alkaline batteries (qty. 3)
compliances
- 0
| Origin | Dispensers |
| Container Type | Dispenser |
| Brand. | Gojo® |
| Soap Type | Dispensers |
| Container Size | 1200 mL |
| Use With | 1200 mL GOJO® TFX™ Refills |
| Use w/ Part No. | 5361, 5362, 5665 |
| Color | Black |
| Weight | 2.5 LB |
| EAN or UPC | 73852010329 |

