- Lotion or Shower Soap Dispenser
- Push-Style
- Use with PROVON NXT 2000 mL Refills
- Dove Gray Color
description
- High-capacity lotion soap dispenser for healthcare.
applications
- Ideal for high traffic areas
- Ideal for locations where frequent servicing is difficult or impractical
features
- Twice the capacity of dispensers of similar size
- ADA compliant, one-handed push operation
- Multiple colors available
- Compatible with PROVON® NXT® 2000 mL refills
compliances
- 0
| Container Size | 2000 mL |
| Origin | Dispensers |
| Use With | 2000 mL PROVON® NXT® Refills |
| Color | Dove Gray |
| Soap Type | Dispensers |
| Container Type | Dispenser |
| Weight | 1.5 LB |
| EAN or UPC | 73852022155 |

