- PURELL® E3 Rated Instant Hand Sanitizer
- 1000 mL Refill
description
- Refreshing gel certified for use in food processing facilities.
applications
- Formulated for the food processing industry
features
- Kills 99.99 percent of common germs that may cause illness
- Listed with NSF International as an E3 for use in all departments of USDA-regulated food processing environments
- Approved for hand/food contact after handwashing
- Certified Kosher
- Outperforms other hand sanitizers ounce-for-ounce¹
- Clinically-proven to maintain skin health²
- America’s #1 Instant Hand Sanitizer³
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
compliances
- 0
| Container Size | 1000 mL |
| Brand. | Purell® |
| Soap Type | Sanitizing |
| Container Type | Refill |
| Origin | Sanitizers |
| Weight | 2.5 LB |
| EAN or UPC | 73852006544 |
-
No Air Shipping


