- Micrell® Antibacterial Lotion Soap
- 1,000 mL NXT® Refill
description
- Specially-formulated antimicrobial lotion soap for foodservice establishments.
applications
- Schools
- Health clubs
- Recreation areas
- Offices
features
- Quick-acting PCMX formulation is triclosan-free and gentle on hands
- Effective degreasing agent
- USDA Certified Biobased Product
- Kills the most common germs that may cause illness
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
| System | NXT® |
| For Dispenser | 2125 |
| Cleaner Type | Liquid Soap |
| Soap Type | Antibacterial |
| Color Code | Yellow |
| Container Size | 1000 mL |
| Use For | Antimicrobial Handwashing |
| Brand. | Micrell® |
| Color | Yellow |
| Origin | Antimicrobial/Antibacterial Hand Soap |
| Container Type | Refill |
| Weight | 2.5 LB |
| EAN or UPC | 73852021578 |
-
Pre-Packed Quantities


