- PURELL® Instant Hand Sanitizer
- 1000 mL Refill
description
- Refreshing gel hand sanitizer that kills germs and leaves hands feeling soft
features
- Kills 99.99 percent of most common germs that may cause illness
- Outperforms other hand sanitizers ounce-for-ounce¹
- Clinically-proven to maintain skin health²
- America’s #1 Instant Hand Sanitizer³
- Removable pump for easier recycling
- SANITARY SEALED™ refill helps prevent contamination
| Container Type | Refill |
| Origin | Sanitizers |
| Container Size | 1000 mL |
| System | NXT® |
| Brand. | Purell® |
| Soap Type | Sanitizing |
| Weight | 2.5 LB |
| EAN or UPC | 73852021561 |

