- Dove Gray Dispenser
- Use for 1000 mL GOJO® NXT® Refills
description
- Compact soap or lotion dispenser.
applications
- Ideal for applications with limited wall space
- Use where decor or usage levels demand smaller dispensers
features
- Fully ADA compliant, UL/CE registered
- Multiple colors available
- Compatible with GOJO® NXT® SPACE SAVER™ 1000 mL refills
compliances
- 0
| Soap Type | Dispensers |
| Brand. | Gojo® |
| Container Size | 1000 mL |
| Use With | 1000 mL GOJO® NXT® Refills |
| Container Type | Dispenser |
| Origin | Dispensers |
| Use w/ Part No. | 2104, 2112, 2117, 2152, 2165 |
| Color | Dove Gray |
| Weight | 1.017 LB |
| EAN or UPC | 73852021301 |

