- Gojo® Liquid Soap
- NXT® 1,000 mL Refill
description
- Luxurious pink lotion soap cleans hands gently.
applications
- Public facilities
- Offices
- For general restroom use
features
- ECOLOGO® Certified to Standard Name UL 2784
- USDA Certified Biobased Product
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
| Odor | Floral |
| Container Size | 1000 mL |
| System | NXT® |
| For Dispenser | 2130 |
| Use For | General Handwashing |
| Soap Type | Hand Soap |
| Container Type | Refill |
| Origin | Non-Antimicrobial Hand Soap |
| Brand. | Gojo® |
| Cleaner Type | Liquid Soap |
| Weight | 2.5 LB |
| EAN or UPC | 73852021172 |
-
Pre-Packed Quantities


