- PURELL® Instant Hand Sanitizer
- 1200 mL Refill
description
- Refreshing gel made with naturally-renewable ethanol.
features
- ECOLOGO® Certified to Hand Sanitizer Standard UL 2783
- SANITARY SEALED™ refill helps prevent contamination
- USDA Certified Biobased Product
- Clinically-proven to maintain skin health²
- America’s #1 Instant Hand Sanitizer³
- Removable pump for easier recycling
- Kills 99.99 percent of most common germs that may cause illness
- Outperforms other hand sanitizers ounce-for-ounce¹
| Container Type | Refill |
| Soap Type | Sanitizing |
| Container Size | 1200 mL |
| Origin | Sanitizers |
| System | LTX-12™ |
| Weight | 2.79 LB |

