- Gojo® Liquid Soap
- 55 gal Drum
applications
- For general restroom use
features
- Economical lotion soap
- Pink formula with a light floral fragrance
| Origin | Non-Antimicrobial Hand Soap |
| Soap Type | Hand Soap |
| Container Size | 55 gal |
| Container Type | Drum |
| Cleaner Type | Liquid Soap |
| Weight | 462.0 LB |
| EAN or UPC | 73852018097 |

