- 14 oz Cartridge, Plastic
- Creme
- Heaviest Grease & Oil
description
- Crème-style hand cleaner for removing difficult soils.
features
- Cleans with or without water
- No harsh solvents
- Contains skin conditioners
- Effective on grease, tar, oil and asphalt
| Soil Type | Heavy-Duty |
| Color | White |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Soap Type | Hand Cleaner |
| Cleaner Type | Creme |
| Color Code | White |
| Container Size | 14 oz |
| Container Type | Can |
| Weight | 1.333 LB |
| EAN or UPC | 73852013184 |

