- 4.50 lb Cartridge, Plastic
- Lotion With Pumice
- Heaviest Grease & Oil
description
- Crème-style hand cleaner with pumice scrubbers for removing difficult soils.
features
- Contains pumice scrubbers to help loosen dirt
- Cleans with or without water
- No harsh solvents
- Effective on grease, tar, oil and asphalt
- Not compatible with crème dispenser (1204-01)
| For Dispenser | 1204 |
| Soap Type | Hand Cleaner |
| Container Type | Can |
| Container Size | 4.5 lb |
| Odor | Lemon |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Cleaner Type | Creme w/ Pumice |
| Soil Type | Medium-Duty |
| Color | Green |
| Color Code | Green |
| Weight | 5.0 LB |
| EAN or UPC | 73852009156 |

