- Straight
- Zinc Plated
- 3/16" Diameter
- 5/16 mm Hex Size
- 12.70 mm Overall Length
| Type/Angle | Straight |
| Overall Length | 14.5 mm |
| Drill Diameter | 6 mm |
| Plating | Zinc |
| Weight | 0.0 LB |
| Type/Angle | Straight |
| Overall Length | 14.5 mm |
| Drill Diameter | 6 mm |
| Plating | Zinc |
| Weight | 0.0 LB |