- Brass
- 1/8" BSP Thread Size
- 32 mm Diameter
- 42 mm Overall Height
- 14 cc Capacity
| Material | Brass |
| Threads per Inch | N/A |
| Dia. | 32 mm |
| Overall Height | 42 mm |
| Thread Type | BSP |
| Capacity | 14 cc |
| Thread Size | 1/8 |
| Weight | 0.2 LB |
| Material | Brass |
| Threads per Inch | N/A |
| Dia. | 32 mm |
| Overall Height | 42 mm |
| Thread Type | BSP |
| Capacity | 14 cc |
| Thread Size | 1/8 |
| Weight | 0.2 LB |