- M42x2 Thread
- Aluminum
- 45 psi
- 55 mm Assembly Clearance
- 24 mm Body Length
| Threads per Inch | N/A |
| Pitch | 2 mm |
| Window Diameter | 33 mm |
| Body Length | 24 mm |
| Thread Size | M42 |
| Material | Aluminum |
| Assembly Clearance | 55 mm |
| Pressure | 45 psi |
| Thread Lead | 14 mm |
| Thread Type | Metric |
| Weight | 0.1 LB |

