- M16x1.5 Thread
- Aluminum
- 45 psi
- 24 mm Assembly Clearance
- 16 Body Length
| Thread Type | Metric |
| Threads per Inch | N/A |
| Window Diameter | 11 mm |
| Material | Aluminum |
| Pressure | 45 psi |
| Thread Size | M16 |
| Body Length | 16 mm |
| Pitch | 1.5 in |
| Assembly Clearance | 24 mm |
| Thread Lead | 8 mm |
| Weight | 0.06 LB |

