- 1/4 BSP Thread
- Aluminum
- 45 psi
- 17 mm Assembly Clearance
- 13.50 Body Length
| Body Length | 13.5 mm |
| Thread Type | BSP |
| Assembly Clearance | 17 mm |
| Window Diameter | 8 mm |
| Threads per Inch | N/A |
| Pitch | N/A |
| Material | Aluminum |
| Thread Lead | 8 mm |
| Pressure | 45 psi |
| Thread Size | 1/4 |
| Weight | 0.02 LB |

