- Brass, Nickel Plated
- M12 x 1.5 Thread Size
- 27.50 mm Overall Height
- 27 mm Assembly Clearance
- 8 mm Thread Length
| Thread Size | M12 |
| Material | Brass, Nickel Plated |
| Hex Size | 17 mm |
| Overall Height | 27.5 mm |
| Thread Pitch | 1.5 mm |
| Threads per Inch | N/A |
| Thread Type | Metric |
| Assembly Clearance | 27 mm |
| Cover Style | Rotating Spring Lid |
| Weight | 0.02 LB |

