Skip to content Skip to navigation menu
Hydra-Numatic Power Oiler

1907-1

Hydra-Numatic Power Oiler
Item #102294772
  • 1/2 qt Reservoir Capacity
  • Cycling Type Oil System Uses A Pneumatic Cylinder to Provide the Power to Lubricate Bearings, Slides, and Pivot Points
Hydra-Numatic Power Oiler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 qt Reservoir Capacity
  • Cycling Type Oil System Uses A Pneumatic Cylinder to Provide the Power to Lubricate Bearings, Slides, and Pivot Points

description

  • The Hydra-Numatic Power Oiler is a cycling type oil system that uses a pneumatic cylinder to provide the power to lubricate bearings, slides and pivot points.The oil is delivered at predetermined time intervals to independently metered lubrication points.The system is flexible in its mounting configuration and simple to install.This unit is totally pneumatically operated and requires no electrical connections. An intermittent air supply of 150 psi maximum is necessary to cycle the power cylinder, where this is unavailable, a pneumatic timer can be supplied.
Reservoir Capacity 1 1/2 qt
Description The Hydra-Numatic Power Oiler is a cycling type oil system that uses a pneumatic cylinder to provide the power to lubricate bearings, slides and pivot points.The oil is delivered at predetermined time intervals to independently metered lubrication points.The system is flexible in its mounting configuration and simple to install.This unit is totally pneumatically operated and requires no electrical connections. An intermittent air supply of 150 psi maximum is necessary to cycle the power cylinder, where this is unavailable, a pneumatic timer can be supplied.
Weight 3.99 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison