- Steel, Zinc Plated
- Sintered Bronze Filtered
- 1/2 NPT Thread
- 1.600" Overall Height
- 7/8" Hex Size
| Micron Rating | N/A |
| Material | Steel, Zinc-Plated |
| Thread Type | NPT |
| Pitch | N/A |
| Overall Height | 1.6 in |
| Vent Type | 40 Micron Sintered Bronze Filtered |
| Thread Size | 1/2 |
| Threads per Inch | N/A |
| Dia. | N/A |
| Hex Size | 7/8 in |
| Weight | 0.06 LB |

