- Steel, Zinc Plated
- Sintered Bronze Filtered
- 1/8 NPT Thread
- 1.375" Overall Height
- 3/4" Hex Size
| Overall Height | 1.375 in |
| Hex Size | 3/4 in |
| Threads per Inch | N/A |
| Dia. | N/A |
| Vent Type | 40 Micron Sintered Bronze Filtered |
| Material | Steel, Zinc-Plated, Brass |
| Pitch | N/A |
| Micron Rating | N/A |
| Thread Size | 3/8, #10 |
| Thread Type | NPT |
| Weight | 0.05 LB |

