- Pressure and Vacuum Relief
- 3/8-18 NPT Thread
- 10 Microns Rating
- Steel, Zinc Plated
| Material | Steel, Zinc-Plated |
| Threads per Inch | 18 |
| Pitch | N/A |
| Vent Type | Vacuum Relief, Filtered Pressure |
| Micron Rating | 10 µm |
| Overall Height | 1.812 in |
| Dia. | N/A |
| Thread Type | NPT |
| Thread Size | 3/8 |
| Weight | 0.0 LB |

