- Stainless Steel Bristles
- 2 1/4" Brush Width
applications
- Use with straight brush holder
| Bristle Material | Stainless Steel |
| Type | Flat Brush |
| Brush Width | 2 1/4 in |
| Weight | 0.074 LB |
| Bristle Material | Stainless Steel |
| Type | Flat Brush |
| Brush Width | 2 1/4 in |
| Weight | 0.074 LB |