Skip to content Skip to navigation menu
Gits Manufacturing Co.08166

08166

Type F Angle Fitting
Item #101981347
  • Steel, Zinc Plated
  • 1/8-27 NPT Thread Size
  • 90° Angle
  • 5/16" Thread Length
  • 1 7/8" Shank Length
Gits Manufacturing Co.08166
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel, Zinc Plated
  • 1/8-27 NPT Thread Size
  • 90° Angle
  • 5/16" Thread Length
  • 1 7/8" Shank Length
Type/Angle 90°
Threads 1/8 NPT(m)
Overall Length 1.875 in
Weight 0.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison