Skip to content Skip to navigation menu
Gits Manufacturing Co.08155

08155

Type F Angle Fitting
Item #102244553
  • Steel, Zinc Plated
  • 1/8-27 NPT Thread Size
  • 45° Angle
  • 5/16" Thread Length
  • 1 1/16" Shank Length
Gits Manufacturing Co.08155
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel, Zinc Plated
  • 1/8-27 NPT Thread Size
  • 45° Angle
  • 5/16" Thread Length
  • 1 1/16" Shank Length
Overall Length 1.0625 in
Threads 1/8 NPT(m)
Type/Angle 45°
Weight 0.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison