- Zinc Die Cast
- Zinc Plated, Aluminum Cap
- 1/2-14 NPT Thread Size
- 2 7/8" Assembly Clearance
- 1/2 oz Oil Capacity
features
- Zinc die-cast
- Zinc-plated aluminum cap
| Feed Type | Gravity |
| Cup Style | Screw Cap |
| Overall Height | 1.875 in |
| Overall Length | 2.78125 in |
| Assembly Clearance | 2 7/8 in |
| Thread Type | NPT |
| Thread Size | 1/2 |
| Material | Zinc Die Cast, Zinc Plated/Aluminium Cap |
| Pitch | N/A |
| Threads per Inch | 14 |
| Oil Capacity | 1/2 oz |
| Weight | 0.366 LB |

