- Steel, Nickel Plated
- 1 1/2-11 1/2 Thread Size
- 1,500 psi
- 2 15/16" Assembly Clearance
- 1 7/32" Body Length
features
- Glass window
- Leak tight
- Plated bodies
- Hexagon heads
- Maximum temperature 500 °F
- Not for air service
| Pressure | 1,500 psi |
| Thread Lead | 13/16 in |
| Body Length | 1 7/32 in |
| Threads per Inch | 11 1/2 |
| Thread Type | NPT |
| Window Diameter | 1 7/16 in |
| Material | Steel, Nickel Plated |
| Thread Size | 1 1/2 |
| Assembly Clearance | 2 5/16 in |
| Weight | 0.32 LB |

